1455-85-M
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1455-85-M

Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
In stock
Item Number
1455-85-M
MFG Item Number
1455-85-M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Surgitron I Series
Item #
1455-85-M
SURGE PROT:208Y/120V 240KA L-N

Surgitron I Series Information

  • Matrix of Dividedly fused Metal Oxide Varistors
  • Listed to UL 1449 3rd Edition for a Type 1
  • Cover lights Indicate Status of Modules
  • Modular Design
  • Heavy Duty

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1455-85-M
Item Number 1455-85-M
Manufacturer Joslyn Hi-Voltage
Product Series Surgitron I
Family Series Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
Line Voltage 120 VAC, 208 VAC 3P
Surge Capacity 40 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
UL Type 1
Mode of Protection L-N
Mounting Panel
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator Yes
NEMA Rating NEMA 4, NEMA 4X
Approvals cUL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved