E-Z1016-8352
Cooper Connectors, E-Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E-Z1016-8352

Cooper Connectors, E-Z Series
In stock
Item Number
E-Z1016-8352
MFG Item Number
E-Z1016-8352
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, E-Z Series
Item #
E-Z1016-8352
CAM-LOK,Male Plug,600V,300A,Red,

E-Z Series Information

  • Watertight Elastomeric Insulators Molded From Colorfast Material, Color‑Coded for Easy Phase Identification
  • 1/3 of a Turn Assures a High Pressure Contact Approaching 600 Lbs. per Sq. In. Providing Minimum Resistance
  • Contacts Carefully Machined From a High Conductivity Brass to a Smooth Sliding Fit and Easy Locking Action
  • Double Cam Principle Provides a Positive, Vibration‑Proof Connection
  • No Moving Contact Surfaces, Eliminating Arcing or Burning
  • Accepts a Wide Range of Cable Sizes
  • E‑Z Assembly and Disassembly


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E-Z1016-8352
Item Number E-Z1016-8352
Manufacturer Cooper
Product Series E-Z
Family Series Cooper Connectors, E-Z Series
Connection Type Plug
Connection Description Male
Current Rating 300 A
Voltage 600 VAC
Cable Size #2-2/0
Cable Attachment Method Double Set Screw
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color Red
NEMA Rating NEMA 3R
Cable Size (AWG) 2 AWG, 1 AWG, 0 AWG, 00 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 0.23 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved