E-Z1016-8818
Cooper Connectors, EZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E-Z1016-8818

Cooper Connectors, EZ Series
In stock
Item Number
E-Z1016-8818
MFG Item Number
E-Z1016-8818
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, EZ Series
Item #
E-Z1016-8818
CAM-LOK,Male Plug,600V,190A,Black,

EZ Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E-Z1016-8818
Item Number E-Z1016-8818
Manufacturer Cooper
Product Series EZ
Family Series Cooper Connectors, EZ Series
Connection Type Plug
Connection Description Male
Current Rating 190 A
Voltage 600 VAC
Cable Size #6-#2
Insulator Material Thermoplastic Elastomer (TPE)
Temperature Range (F) -40-221 °F
Connector Color Black
NEMA Rating NEMA 3R
Interlock Switch No
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved