E1010-301
Cooper Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1010-301

Cooper Connectors
In stock
Item Number
E1010-301
MFG Item Number
E1010-301
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
E1010-301
Female Receptacle, Red, 8-4AWG,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1010-301
Item Number E1010-301
Manufacturer Cooper
Family Series Cooper Connectors
Connection Type Receptacle
Connection Description Female
Current Rating 150 A
Voltage 120 VAC
Insulator Material Reinforced Thermoplastic
Connector Color Red
Interlock Switch No
Approvals CSA, UL
Net Weight 0.065 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved