E1012-61
Cooper Connectors, F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1012-61

Cooper Connectors, F Series
In stock
Item Number
E1012-61
MFG Item Number
E1012-61
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, F Series
Item #
E1012-61
Plug, Male, Red, 2AWG-1/0, Set Screw

F Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1012-61
Item Number E1012-61
Manufacturer Cooper
Product Series F
Family Series Cooper Connectors, F Series
Connection Type Plug
Connection Description Male
Current Rating 230 A
Voltage 120 VAC
Cable Size #2-1/0
Cable Attachment Method Single Set Screw
Insulator Material Reinforced Thermoplastic
Connector Color Red
Cable Size (AWG) 2 AWG, 1 AWG, 0 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved