E1012-62
Cooper Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1012-62

Cooper Connectors
In stock
Item Number
E1012-62
MFG Item Number
E1012-62
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
E1012-62
CAM-LOK,Male Plug,120V,315A,Black,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1012-62
Item Number E1012-62
Manufacturer Cooper
Family Series Cooper Connectors
Connection Type Plug
Connection Description Male
Current Rating 230 A
Voltage 120 VAC
Cable Size #2-1/0
Cable Attachment Method Single Set Screw
Insulator Material Reinforced Thermoplastic
Connector Color Black
Cable Size (AWG) 2 AWG, 1 AWG, 0 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 0.29 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved