E1015-1602
Cooper Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1015-1602

Cooper Connectors, J Series
In stock
Item Number
E1015-1602
MFG Item Number
E1015-1602
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, J Series
Item #
E1015-1602
Receptacle,Male,600V,150A,Red,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1015-1602
Item Number E1015-1602
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Connection Type Receptacle
Connection Description Male
Current Rating 150 A
Voltage 600 VAC
Cable Attachment Method Threaded Stud
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color Red
NEMA Rating NEMA 3R
Interlock Switch No
Stud Size 5/16 "-18 x 1/2 "
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved