E1016-1619S
Cooper Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1016-1619S

Cooper Connectors, J Series
In stock
Item Number
E1016-1619S
MFG Item Number
E1016-1619S-COH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, J Series
Item #
E1016-1619S
Receptacle,Male,600V,400A,Brown,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1016-1619S-COH
Item Number E1016-1619S
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Connection Description Male
Current Rating 400 A
Voltage 600 VAC
Cable Attachment Method Threaded Stud
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color Brown
NEMA Rating NEMA 3R
Cable Size (MCM) 250 MCM
Interlock Switch No
Stud Size 1/2 "-13 x 1-1/8 "
Approvals CSA, UL
Net Weight 0.485 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved