E1016-1703S45
Cooper Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1016-1703S45

Cooper Connectors, J Series
In stock
Item Number
E1016-1703S45
MFG Item Number
E1016-1703S45
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, J Series
Item #
E1016-1703S45
Receptacle,Male,600V,400A,Orange,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1016-1703S45
Item Number E1016-1703S45
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Connection Type Receptacle
Connection Description Male 45 Degrees
Current Rating 400 A
Voltage 600 VAC
Cable Size 1/0-4/0
Cable Attachment Method Double Set Screw
Insulator Material Thermoplastic Elastomer (TPE)
Temperature Range (F) -40-221 °F
Connector Color Orange
NEMA Rating NEMA 3R
Cable Size (AWG) 0 AWG, 00 AWG, 000 AWG, 0000 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 1.055 lbs
Gross Weight 1.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved