KBBC-44M
KB Electronics Drives, KBBC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBBC-44M

KB Electronics Drives, KBBC Series
In stock
Item Number
KBBC-44M
MFG Item Number
9501
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBBC Series
Item #
KBBC-44M
KB Electronics

KBBC Series Information

  • Up to 2HP Continuous Duty and 4HP Peak Duty
  • Overload and Short Circuit Protection
  • Speed Potentiometer or 0‑5 VDC Signal Control
  • 12‑48V PM and Series Wound DC Motors
  • Trimpot Parameter Control
The KBBC series of battery powered variable speed controls are designed for 12, 24, 36, and 48 Volt PM and Series Wound DC motors. Microcontroller design provides superior performance and ease of tailoring to specific applications. Operating in a regenerative mode, precise and efficient control is obtained using state‑of‑the‑art MOSFET technology. The KBBC operates at a switching frequency of 16 kHz, which provides high motor efficiency and quiet operation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9501
Item Number KBBC-44M
Manufacturer KB Electronics
Product Series KBBC
Family Series KB Electronics Drives, KBBC Series
Output Armature Voltage (DC) 0-48 VDC
Max HP @ 12 VDC Armature 0.5 hp
Max HP @ 24 VDC Armature 1 hp
Max HP @ 36 VDC Armature 1.5 hp
Max HP @ 48 VDC Armature 2 hp
Max Armature Current (DC) 40 A
Regen Yes
Operator Controls Not Available
Package Chassis
Temperature Range (F) 32-104 °F
Comments Microprocessor Controlled, Battery Powered DC-DC Drive
Nominal Armature VDC 48 VDC
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved