The store will not work correctly when cookies are disabled.
KBDF-16
KB Electronics Drives, KBDF Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
KB Electronics **100-pcs Min Buy**
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
9625 |
Item Number |
KBDF-16 |
Manufacturer |
KB Electronics |
Product Series |
KBDF |
Family Series |
KB Electronics Drives, KBDF Series |
Input Phase |
1 |
HP (Constant Torque Rating) |
1.5 hp |
Amps (Constant Torque Rating) |
5.5 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
98-132 VAC |
Max Frequency |
240 Hz |
Dynamic Braking Trans |
Not Available |
Depth |
6.1 " |
Width |
3.4 " |
Height |
7.25 " |
Net Weight |
2.8 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved