KBPC-240DWHITE
KB Electronics Drives, KBPC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBPC-240DWHITE

KB Electronics Drives, KBPC Series
In stock
Item Number
KBPC-240DWHITE
MFG Item Number
9342
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBPC Series
Item #
KBPC-240DWHITE
Drive, DC, 10.2A, 120/240VAC, N4X,

KBPC Series Information

  • Rated for 1‑3 HP at 115 or 230 VAC, 50/60 Hz
  • Washdown and Watertight for Indoor and Outdoor Use
  • Acrylic Coated Aluminum Housing
  • Electronic Overload Protection
  • LED Indicator Array
The KBPC Series NEMA‑4X (IP‑65) SCR DC Motor Speed and Torque Control is designed for applications requiring washdown watertight integrity. All switches are sealed with rubber boots and the main speed potentiometer contains a shaft seal. The KBPC state‑of‑the‑art electronics include short circuit and transient protection to provide the ultimate in reliability. Electronic overload protection is also provided, which prevents motor burnout and demagnetization of PM motors. The control can be operated in either speed or torque mode via a jumper selection. Although the KBPC is factory set for most applications, a variety of trimpots allow adjustment of most parameters.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9342
Item Number KBPC-240DWHITE
Manufacturer KB Electronics
Product Series KBPC
Family Series KB Electronics Drives, KBPC Series
Input Current (AC) 15 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 10.2 A
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Regen No
Feedback Types Armature, Tachometer
Operator Controls Built In
Package Enclosed
Temperature Range (F) 32-122 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 6 lbs
Gross Weight 6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved