The store will not work correctly when cookies are disabled.
KBWA-22DW/FSR
KB Electronics Drives, KBWA Series
In stock
Item Number
KBWA-22DW/FSR
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 0.25HP, 230VAC, 115/230V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
9926 |
Item Number |
KBWA-22DW/FSR |
Manufacturer |
KB Electronics |
Product Series |
KBWA |
Family Series |
KB Electronics Drives, KBWA Series |
Input Phase |
1 |
HP (Constant Torque Rating) |
0.25 hp |
Amps (Constant Torque Rating) |
1.5 A |
Braking Type |
AC Line Regenerative, DC Injection |
Closed Loop |
No |
AC Line Regenerative |
Yes |
Operator Controls |
Built In |
IP Rating |
IP50 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
98-132 VAC, 177-264 VAC |
Max Frequency |
60 Hz |
Comments |
Includes Forward-Stop-Reverse Switch |
Net Weight |
1.53 lbs |
Gross Weight |
1.89 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved