KBWC-16L
KB Electronics Triac Controls
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBWC-16L

KB Electronics Triac Controls
In stock
Item Number
KBWC-16L
MFG Item Number
H9064
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Triac Controls, Series
Item #
KBWC-16L
AC Motor Control, 6A/120VAC Max,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H9064
Item Number KBWC-16L
Manufacturer KB Electronics
Family Series KB Electronics Triac Controls
AC Line Voltage 120 VAC
Max Current @ 25 Deg. Celsius 6 A
Enclosure Panel Mount
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved