The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBWM-240
KB Electronics Drives, KBWM Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/100~3/4 Horsepower 110 VAC Input Non‑Regenerative NEMA 1 Enclosure UL, cUL Approvals The KBWM Series of NEMA‑1 aluminum enclosed DC Drives is available in models from 1/100 through 3/4 horsepower. The driving force behind these models is a reliable SCR control, the KBMM. Its horsepower range is only limited by its physical size, however, it still provides all of the flexibility of the KBMD Multi‑Drive.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
9381
Item Number
KBWM-240
Manufacturer
KB Electronics
Product Series
KBWM
Family Series
KB Electronics Drives, KBWM Series
Input Current (AC)
5 A
Output Armature Voltage (DC)
180 VDC
Max HP @ 180 VDC Armature
0.75 hp
Input Phase
1
Output Field Current (DC)
1 A
Max Armature Current (DC)
3.5 A
Output Field VDC
100 VDC, 200 VDC
Regen
No
Feedback Types
Armature
Operator Controls
Built In
Package
Enclosed
Temperature Range (F)
32-122 °F
NEMA Rating
NEMA 1
Approvals
cUL, UL
Nominal Armature VDC
180 VDC
Net Weight
1.2 lbs
Gross Weight
1.2975 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved