The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBWS-25D
KB Electronics Drives, KBWS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/50~1 1/2 Horsepower 110 or 240 VAC Input Non‑Regenerative Chassis (IP00) Type UL, cUL Approvals The KBWS pulse width modulated controls are designed to operate PWM and SCR rated Permanent Magnet motors ranging from 1/50 HP to 1 1/2 HP. They operate at a switching frequency greater than 16 kHz to provide high motor efficiency and quiet operation. Another advantage of PWM is higher output voltage, which provides increased motor speed.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
9493
Item Number
KBWS-25D
Manufacturer
KB Electronics
Product Series
KBWS
Family Series
KB Electronics Drives, KBWS Series
Input Current (AC)
8 A
Output Armature Voltage (DC)
130 VDC, 220 VDC
Max HP @ 90 VDC Armature
0.75 hp
Max HP @ 180 VDC Armature
1.5 hp
Input Phase
1
Max Armature Current (DC)
5 A
Regen
No
Feedback Types
Armature
Operator Controls
Not Available
Package
Chassis
Temperature Range (F)
32-113 °F
Approvals
cUL, UL
Nominal Armature VDC
250 VDC, 180 VDC
Net Weight
0.72 lbs
Gross Weight
1.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved