KBWT-210
KB Electronics Drives, KBWT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBWT-210

KB Electronics Drives, KBWT Series
In stock
Item Number
KBWT-210
MFG Item Number
8610
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, KBWT Series
Item #
KBWT-210
KB Electronics

KBWT Series Information

  • 1/50~2 1/5 Horsepower
  • 110 or 240 VAC Input
  • Non‑Regenerative
  • Chassis (IP00) Type
  • UL, cUL Approvals
The KBWT pulse width modulated DC motor speed controls provide excellent dynamic response to load variation. The efficient PWM waveform produces an almost pure DC current to the motor, which has several advantages over a conventional SCR control. PWM significantly lowers audible motor noise and provides longer brush life. It also produces less motor heating allowing a smaller, less costly motor to be used for most applications. Another advantage of PWM is higher output voltage, which provides increased output speed. In addition, pulse‑by‑pulse current sensing provides short circuit protection and prevents control damage due to shorted motors.

  • Armature Feedback


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8610
Item Number KBWT-210
Manufacturer KB Electronics
Product Series KBWT
Family Series KB Electronics Drives, KBWT Series
Input Current (AC) 15 A
Output Armature Voltage (DC) 260 VDC
Max HP @ 180 VDC Armature 4 hp
Input Phase 1
Max Armature Current (DC) 8.5 A
Regen No
Feedback Types Armature
Operator Controls Not Available
Package Chassis
Temperature Range (F) 32-113 °F
Approvals cUL, UL
Nominal Armature VDC 250 VDC
Net Weight 4.2 lbs
Gross Weight 4.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved