710255200000
KTR Couplings, RADEX-N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

710255200000

KTR Couplings, RADEX-N Series
In stock
Item Number
710255200000
MFG Item Number
710255200000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, RADEX-N Series
Item #
710255200000
RADEX-N 25/LAMINA/BOLTS

RADEX-N Series Information

Radex‑N couplings are designed to transmit torque between drive and driven components via steel hubs and flexible metallic elements commonly known as discs. The combination of these components provides high stiffness with accommodation for misalignments. This product is available in a variety of shaft gaps to meet your specific needs. Radex‑N is a zero‑backlash, torsional rigid, lubrication‑free coupling suitable for horizontal or vertical applications constructed from a variety of steel alloys, reducing the need for coupling maintenance. This accommodates misalignment while maintaining a torsionally rigid platform capable of high speeds, temperatures and torques. The precision machined hubs are available in a variety of hub mounting designs, optimized to accommodate maximum bore sizes while utilizing stainless disc pack(s) and several spacer combinations to accommodate misalignments while minimizing restoring forces.


Specifications

Specifications
Manufacturer Part Number 710255200000
Item Number 710255200000
Manufacturer KTR
Product Series RADEX-N
Family Series KTR Couplings, RADEX-N Series
Style Steel Disc Coupling
Size 25
Material Steel
Modification or Feature Standard Length Metric Bore
Hub Design K-Flange, SG
Bore/Major/Outside Diam 0
Net Weight 0.15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved