951001000201
KTR Couplings, POLY-NORM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

951001000201

KTR Couplings, POLY-NORM Series
In stock
Item Number
951001000201
MFG Item Number
951001000201
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, POLY-NORM Series
Item #
951001000201
POLY-NORM 100/2/RING/NBR/78SH

POLY-NORM Series Information

POLY‑NORM couplings are designed to transmit torque between drive and driven components via encapsulated elastomeric elements within flat jaw hubs. The combination of these components provides dampening and accommodation for misalignments. This product is available in materials and elements that are optimized for close coupled applications. POLY‑NORM couplings suitable for horizontal or vertical applications are constructed from a variety of ferrous materials providing a torsionally flexible platform optimizing the balance between coupling performance and application requirements. The flat jaw dampens shock and vibration while providing failsafe torque transmission. The symmetrical relationship of the hubs and length to diameter ratio is ideal for close coupled systems.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 951001000201
Item Number 951001000201
Manufacturer KTR
Product Series POLY-NORM
Family Series KTR Couplings, POLY-NORM Series
Style Compact Torsionally Flexible Shaft Coupling
Size 100
Material Nylon
Modification or Feature Standard Length Metric Bore
Hub Design Regular Hub
Bore/Major/Outside Diam 2
Net Weight 1.07 lbs
Gross Weight 1.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved