BA020142100900
KTR Couplings, Rotex Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA020142100900

KTR Couplings, Rotex Series
In stock
Item Number
BA020142100900
MFG Item Number
BA020142100900
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, ROTEX Series
Item #
BA020142100900
ROTEX Hub, 9mm Bore, 3mm Keyway

ROTEX Series Information

Rotex couplings are designed to transmit torque between drive and driven components via curved jaw hubs and elastomeric elements commonly known as spiders. The combination of these components provides dampening and accommodation for misalignments. This product is available in a variety of metals, elastomers and mounting configurations to meet your specific needs. Rotex couplings suitable for horizontal or vertical applications are constructed from a variety of materials and geometries providing a torsionally flexible platform optimizing the balance between inertia, coupling performance and application requirements. The machined concaved jaws provide a pocket for the crowned spider legs, allowing the hubs to articulate freely while accommodating misalignment, minimizing restoring forces, dampening shock and vibration while providing failsafe torque transmission. The symmetrical relationship of the hubs allows for a variety of accessories to accommodate different shaft distances.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BA020142100900
Item Number BA020142100900
Manufacturer KTR
Product Series ROTEX
Family Series KTR Couplings, Rotex Series
Style Torsionally Flexible Coupling
Size 14
Shaft Size 9 mm
Keyway Size 3 mm
Assembly Type Bore, Keyway, Set Screw
Material Sintered Steel
Modification or Feature Standard Length Metric Bore
Hub Design Large Hub
Bore/Major/Outside Diam 9
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved