280S
Killark Conduit Outlet Bodies, DURALOY 7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

280S

Killark Conduit Outlet Bodies, DURALOY 7 Series
In stock
Item Number
280S
MFG Item Number
280S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, DURALOY 7 Series
Item #
280S
STEEL CVR,DURALOY 8 3/4in.

DURALOY 7 Series Information

  • Stamped Steel, Cast Iron, Cast Aluminum, or Stamped Aluminum Covers
  • Available with or without Neoprene Gasket
  • 316 Stainless Steel Screws

Specifications

Specifications
Manufacturer Part Number 280S
Item Number 280S
Manufacturer Killark
Product Series DURALOY 7
Family Series Killark Conduit Outlet Bodies, DURALOY 7 Series
Gasket Included No
Connection Type Screw
Hub Size (in) 3/4 "
Composition Steel
Approvals CSA, UL
Comments Stamped Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved