The store will not work correctly when cookies are disabled.
2FA
Killark-Hubbell Electrical Products Electrical Box Covers, FS/FD Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, FS/FD Series
- Stamped Metallic Covers with or Without Electrostatically Applied Powder Coating
- Gaskets to Be Ordered Separately
- Used in Standard and Hostile Locations
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2FA |
Item Number |
2FA |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
FS/FD |
Family Series |
Killark-Hubbell Electrical Products Electrical Box Covers, FS/FD Series |
Composition |
Metallic |
Material |
Aluminum |
Number of Gangs |
2 |
Cover Type |
Receptacle - Duplex |
Cover Style |
Raised |
Color |
Gray |
Gasket Included |
No |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved