The store will not work correctly when cookies are disabled.
2FSC-2M
Killark-Hubbell Electrical Products Electrical Boxes, 2FS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, 2FS Series
DEVICE BOX 2GANG SHLW FE,3/4in.
- Tapered Threads
- Internal Grounding Screw
- Suitable for Use in Wet Locations When Used With Gasket Covers
Specifications
Specifications
Product Series |
2FS |
Item Number |
2FSC-2M |
Manufacturer Part Number |
2FSC-2M |
Ships Factory Direct |
No |
Manufacturer |
Killark-Hubbell Electrical Products |
Family Series |
Killark-Hubbell Electrical Products Electrical Boxes, 2FS Series |
Style |
FS |
Number of Gangs |
2 |
Hub Size (in) |
3/4 " |
Number of Hubs |
1 |
Connection Type |
Threaded |
Feed Type |
Feed Thru |
Mounting Lugs |
Yes |
Ground Screw |
Yes |
Composition |
Duraloy Iron |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
Yes |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved