The store will not work correctly when cookies are disabled.
2KRS-218-120
Killark-Hubbell Electrical Products Plugs & Receptacles, KRS Series
MFG Item Number
2KRS-218-120
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, KRS Series
RECEPT, 20A2W3P 1/2in. F-THRU
- Suitable in Hazardous Locations Due to the Presence of Flammable Vapors or Gases
- Factory Sealed Receptacles
- Extra Long Grounding Pole Makes Contact First and Breaks Contact Last
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2KRS-218-120 |
Item Number |
2KRS-218-120 |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
KRS |
Family Series |
Killark-Hubbell Electrical Products Plugs & Receptacles, KRS Series |
Connection Type |
Double Receptacle |
Current Rating |
20 A |
Voltage |
115 V, 230 V |
Frequency |
60 Hz |
Number of Poles |
3 |
Number of Wires |
2 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Case Material |
Metallic |
NEMA Rating |
NEMA 7 |
Approvals |
CSA, UL |
Comments |
Feed-Thru Box |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved