3FSC-1
Killark Electrical Boxes, FSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3FSC-1

Killark Electrical Boxes, FSC Series
In stock
Item Number
3FSC-1
MFG Item Number
3FSC-1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FSC Series
Item #
3FSC-1
3 GANG SHLW 1/2in.F-THRU BOX(SF)

FSC Series Information

  • Tapered Threads
  • Internal Grounding Screw
  • Cast Iron is Suitable for Concrete Use

Specifications

Specifications
Product Series FSC
Item Number 3FSC-1
Manufacturer Part Number 3FSC-1
Ships Factory Direct No
Manufacturer Killark
Family Series Killark Electrical Boxes, FSC Series
Style 3FSC
Number of Gangs 3
Hub Size (in) 1/2 "
Number of Hubs 1
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved