CUP-2
Killark-Hubbell Electrical Products Fittings, CUP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CUP-2

Killark-Hubbell Electrical Products Fittings, CUP Series
In stock
Item Number
CUP-2
MFG Item Number
CUP-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CUP Series
Item #
CUP-2
3/4" Close Up Plug Hazardous Rated

CUP Series Information

  • Used to Close Up a Tapped Hole or Hub
  • Threaded Hubs
  • Zinc Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CUP-2
Item Number CUP-2
Manufacturer Killark-Hubbell Electrical Products
Product Series CUP
Family Series Killark-Hubbell Electrical Products Fittings, CUP Series
Connection Type Recessed
Trade Size 3/4 "
Material Aluminum
Composition Metallic
Exposure Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 0.039 lbs
Gross Weight 0.039 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved