ECF-14
Killark-Hubbell Electrical Products Couplers, ECF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECF-14

Killark-Hubbell Electrical Products Couplers, ECF Series
In stock
Item Number
ECF-14
MFG Item Number
ECF-14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, ECF Series
Item #
ECF-14
FLEX COUPLING 1/2in.X 4in. BRONZE

ECF Series Information

  • Bronze flexible metal construction
  • An inner liner of asphaltum impregnated jute fiber tubing to protect conductors
  • Female ends with removable zinc plated steel nipples standard on all couplings
  • Union type couplings may be assembled by adding a GUF Series union to the nipple
For use in hazardous areas where movement or vibration requires a flexible connection or a difficult bend is required in a conduit system.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECF-14
Item Number ECF-14
Manufacturer Killark-Hubbell Electrical Products
Product Series ECF
Family Series Killark-Hubbell Electrical Products Couplers, ECF Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.5 "
Flex Length 4 "
Ground Pass Through No
Req. Conduit Rotation Yes
Composition Bronze
Insulated Throat No
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 1.18 lbs
Gross Weight 1.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved