EKJ-318
Killark-Hubbell Electrical Products Couplers, EKJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EKJ-318

Killark-Hubbell Electrical Products Couplers, EKJ Series
In stock
Item Number
EKJ-318
MFG Item Number
EKJ-318
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, EKJ Series
Item #
EKJ-318
FLEX COUPLING 1in.x18in. BRONZE

EKJ Series Information

  • Bronze flexible metal construction
  • An inner liner of asphaltum impregnated jute fiber tubing to protect conductors
  • Female ends with removable zinc plated steel nipples standard on all couplings
  • Union type couplings may be assembled by adding a GUF Series union to the nipple
For use in hazardous areas where movement or vibration requires a flexible connection or a difficult bend is required in a conduit system.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EKJ-318
Item Number EKJ-318
Manufacturer Killark-Hubbell Electrical Products
Product Series EKJ
Family Series Killark-Hubbell Electrical Products Couplers, EKJ Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Flex Length 18 "
Ground Pass Through No
Req. Conduit Rotation Yes
Composition Bronze
Insulated Throat No
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved