EYD-50TM
Killark-Hubbell Electrical Products Fittings, EYD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYD-50TM

Killark-Hubbell Electrical Products Fittings, EYD Series
In stock
Item Number
EYD-50TM
MFG Item Number
EYD-50TM
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EYD Series
Item #
EYD-50TM
SEAL FTG FE 1/2in. DRAIN W/ NIPPLE

EYD Series Information

  • Tri‑Coat Finish of electrozinc, chromate sealant, and electrostatically applied powder coating
The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to be installed within 18 inches on any conduit run entering an enclosure which contains devices that may produce arcs, sparks, or high temperature. Where two enclosures are connected by a run of conduit.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EYD-50TM
Item Number EYD-50TM
Manufacturer Killark-Hubbell Electrical Products
Product Series EYD
Family Series Killark-Hubbell Electrical Products Fittings, EYD Series
Connection Type Female Hub-Drain
Position Vertical
Trade Size 1-1/2 "
Turning Radius 1.125 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Net Weight 0.98 lbs
Gross Weight 0.98 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved