FB-707
Killark Conduit Outlet Bodies, FB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FB-707

Killark Conduit Outlet Bodies, FB Series
In stock
Item Number
FB-707
MFG Item Number
FB-707
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, FB Series
Item #
FB-707
WEATHER HEAD THREAD 4in. AL

FB Series Information

  • For Use with Aluminum or Steel Conduit
  • Easy Installation and Assembly
  • Vertical Mounting

Specifications

Specifications
Manufacturer Part Number FB-707
Item Number FB-707
Manufacturer Killark
Product Series FB
Family Series Killark Conduit Outlet Bodies, FB Series
Composition Copper-Free Aluminum
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved