FB-734
Killark-Hubbell Electrical Products Conduit Outlet Bodies, FB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FB-734

Killark-Hubbell Electrical Products Conduit Outlet Bodies, FB Series
In stock
Item Number
FB-734
MFG Item Number
FB-734
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, FB Series
Item #
FB-734
WEATHER HEAD THREAD 1in. AL

FB Series Information

  • For Use with Aluminum or Steel Conduit
  • Easy Installation and Assembly
  • Vertical Mounting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FB-734
Item Number FB-734
Manufacturer Killark-Hubbell Electrical Products
Product Series FB
Family Series Killark-Hubbell Electrical Products Conduit Outlet Bodies, FB Series
Composition Copper-Free Aluminum
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved