FD-2M
Killark-Hubbell Electrical Products Electrical Boxes, FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD-2M

Killark-Hubbell Electrical Products Electrical Boxes, FD Series
In stock
Item Number
FD-2M
MFG Item Number
FD-2M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FD Series
Item #
FD-2M
3/4in. DEAD END DEEP IRON

FD Series Information

  • Tapered Threads
  • Available Single and Two Gang Styles
  • Cast Iron is Suitable for Concrete Use
  • Internal Grounding Screw
  • Copper-free Aluminum (less than 4/10 of 1%)

 

Specifications

Specifications
Product Series FD
Item Number FD-2M
Manufacturer Part Number FD-2M
Ships Factory Direct No
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Electrical Boxes, FD Series
Number of Gangs 1
Hub Size (in) 3/4 "
Number of Hubs 1
Connection Type Threaded
Feed Type Feed Thru
Ground Screw Yes
Composition Duraloy Iron
Exposure Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 2.64 lbs
Gross Weight 2.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved