FF-45-5-EX
Killark-Hubbell Electrical Products Fittings, FF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF-45-5-EX

Killark-Hubbell Electrical Products Fittings, FF Series
In stock
Item Number
FF-45-5-EX
MFG Item Number
FF-45-5-EX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, FF Series
Item #
FF-45-5-EX
ELBOW 45 1-1/2in. AL

FF Series Information

  • Threaded for Rigid Conduit or IMC
  • Smooth Integral Bushings to Prevent Damage to Wires
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FF-45-5-EX
Item Number FF-45-5-EX
Manufacturer Killark-Hubbell Electrical Products
Product Series FF
Family Series Killark-Hubbell Electrical Products Fittings, FF Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female Thread
Angle 45 °
Trade Size 1-1/2 "
Material Aluminum
Composition Metallic
Exposure Rating Explosion Proof
Approvals ATEX, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved