The store will not work correctly when cookies are disabled.
FXS-26C
Killark-Hubbell Electrical Products Switches, FXS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TUMBL SWITCH 3/4in. DPDT20A DEAD
- Test and Reset Push Buttons Are Provided on Cover Assembly. Unit Should Be Tested Monthly
- Exterior Gasket Provides NEMA 3 Weatherproof Protection
- Ground Boss for Grounding in the Splice Box
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FXS-26C |
Item Number |
FXS-26C |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
FXS |
Family Series |
Killark-Hubbell Electrical Products Switches, FXS Series |
Number of Gangs |
1 |
Switch Type |
Double Throw |
Enclosure Type |
Dead-End |
Body Material |
Aluminum |
Hub Size |
3/4 " |
Current |
20 A |
Voltage |
120-277 VAC |
Type of Operator |
Front Operated |
HP |
1 hp @ 120 VAC, 2 hp @ 240 VAC |
NEMA Rating |
NEMA 3 |
Approvals |
CSA, UL |
Comments |
DPDT, No Off |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved