FXS-2D
Killark-Hubbell Electrical Products Switches, FXS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FXS-2D

Killark-Hubbell Electrical Products Switches, FXS Series
In stock
Item Number
FXS-2D
MFG Item Number
FXS-2D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FXS Series
Item #
FXS-2D
TUMBL SWITCH CVR 2P 30A

FXS Series Information

  • Test and Reset Push Buttons Are Provided on Cover Assembly. Unit Should Be Tested Monthly
  • Exterior Gasket Provides NEMA 3 Weatherproof Protection
  • Ground Boss for Grounding in the Splice Box

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FXS-2D
Item Number FXS-2D
Manufacturer Killark-Hubbell Electrical Products
Product Series FXS
Family Series Killark-Hubbell Electrical Products Switches, FXS Series
Number of Gangs 1
Switch Type 2-Pole
Body Material Aluminum
Current 30 A
Voltage 120-277 VAC
Type of Operator Front Operated
HP 1 hp @ 120 VAC, 2 hp @ 240 VAC
NEMA Rating NEMA 3
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved