GEJLBT-5
Killark Conduit Outlet Bodies, GE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GEJLBT-5

Killark Conduit Outlet Bodies, GE Series
In stock
Item Number
GEJLBT-5
MFG Item Number
GEJLBT-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, GE Series
Item #
GEJLBT-5
1-1/2in. ALUM OUTLET BODY LB TYP

GE Series Information

  • Protects Conductors in Threaded Rigid Conduit
  • No Pinching of Conductors During Cover Installation
  • Taper Threaded Hubs to Provide Ground Continuity

Videos

Specifications

Specifications
Manufacturer Part Number GEJLBT-5
Item Number GEJLBT-5
Manufacturer Killark
Product Series GE
Family Series Killark Conduit Outlet Bodies, GE Series
Style Threaded Aluminum
Shape LB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 1-1/2 "
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved