GEJLBT-6M
Killark-Hubbell Electrical Products Conduit Outlet Bodies, GE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GEJLBT-6M

Killark-Hubbell Electrical Products Conduit Outlet Bodies, GE Series
In stock
Item Number
GEJLBT-6M
MFG Item Number
GEJLBT-6M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, GE Series
Item #
GEJLBT-6M
2 IN IRON OUTLET BODY LB TYPE 4

GE Series Information

  • Protects Conductors in Threaded Rigid Conduit
  • No Pinching of Conductors During Cover Installation
  • Taper Threaded Hubs to Provide Ground Continuity

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GEJLBT-6M
Item Number GEJLBT-6M
Manufacturer Killark-Hubbell Electrical Products
Product Series GE
Family Series Killark-Hubbell Electrical Products Conduit Outlet Bodies, GE Series
Style Threaded Iron
Shape LB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 2 "
Composition Duraloy Iron
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved