GEMT-2
Killark-Hubbell Electrical Products Conduit Outlet Bodies, GE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GEMT-2

Killark-Hubbell Electrical Products Conduit Outlet Bodies, GE Series
In stock
Item Number
GEMT-2
MFG Item Number
GEMT-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, GE Series
Item #
GEMT-2
3/4in. ALUM OUTLET BODY T TYPE 2

GE Series Information

  • Protects Conductors in Threaded Rigid Conduit
  • No Pinching of Conductors During Cover Installation
  • Taper Threaded Hubs to Provide Ground Continuity

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GEMT-2
Item Number GEMT-2
Manufacturer Killark-Hubbell Electrical Products
Product Series GE
Family Series Killark-Hubbell Electrical Products Conduit Outlet Bodies, GE Series
Style Threaded Aluminum
Shape T
Number of Hubs 3
Cover Included Yes
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 3/4 "
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0.77 lbs
Gross Weight 0.88 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved