GO28-2A3F20D
Killark-Hubbell Electrical Products Switches, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GO28-2A3F20D

Killark-Hubbell Electrical Products Switches, G Series
In stock
Item Number
GO28-2A3F20D
MFG Item Number
GO28-2A3F20D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, G Series
Item #
GO28-2A3F20D
G KEY 2P SHORT SEL SWT MAINT CONT

G Series Information

  • Operators Are All Aluminum Except for Certain Movable Parts Which Are Stainless Steel, All Other Parts Such as Screws Are Either Stainless Steel or Plated Steel
  • Junction Boxes May Be Used to Mount Operators Along with Glass Lens for Viewing Internally Mounted Meters
  • Additional Relays, Timers, Terminal Blocks, or Other Equipment May Also Be Internally Mounted to Provide a Single Centralized Control Unit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GO28-2A3F20D
Item Number GO28-2A3F20D
Manufacturer Killark-Hubbell Electrical Products
Product Series G
Family Series Killark-Hubbell Electrical Products Switches, G Series
Number of Positions 2
Operator Type Key
Selector Function Maintained
Contacts 1NO, 1NC
Max Voltage 600 VAC
Bezel Plastic Round
Operator Color Black
Terminal Type Fingersafe Screw
Approvals CSA, UL
Comments Short
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved