GRSS-2
Killark-Hubbell Electrical Products Conduit Outlet Bodies, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GRSS-2

Killark-Hubbell Electrical Products Conduit Outlet Bodies, G Series
In stock
Item Number
GRSS-2
MFG Item Number
GRSS-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, G Series
Item #
GRSS-2
OUTLET BODY, SQUARE 3/4in. AL

G Series Information

  • External Cover Threads On Body Protecting Conductors From Damage During Pulling
  • Smooth Integral Hub‑Bushing To Protect Conductor Insulation When Pulling
  • Internally Threaded Cover Openings For Additional Wiring Room
  • Suitable For Wet Locations When Mounted In Upright Position
  • No Pinching Of Conductors During Cover Installation
  • Taper Threaded Hubs To Provide Ground Continuity
  • Green Ground Screw Standard In All Boxes
  • Weather‑Resistant Finish

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GRSS-2
Item Number GRSS-2
Manufacturer Killark-Hubbell Electrical Products
Product Series G
Family Series Killark-Hubbell Electrical Products Conduit Outlet Bodies, G Series
Style Threaded Aluminum
Cover Included Yes
Gasket Included No
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 3/4 "
Composition Aluminum
Hazardous Rated Yes
Net Weight 2.33 lbs
Gross Weight 2.565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved