GRSS-3
Killark-Hubbell Electrical Products Conduit Outlet Bodies, GRSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GRSS-3

Killark-Hubbell Electrical Products Conduit Outlet Bodies, GRSS Series
In stock
Item Number
GRSS-3
MFG Item Number
GRSS-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, GRSS Series
Item #
GRSS-3
1in. GRSS DIMENSIONS

GRSS Series Information

  • Cast Conduit Hubs with Integral Bushings
  • Cover Included
  • Sealing, Hub, Dome Covers and Gaskets Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GRSS-3
Item Number GRSS-3
Manufacturer Killark-Hubbell Electrical Products
Product Series GRSS
Family Series Killark-Hubbell Electrical Products Conduit Outlet Bodies, GRSS Series
Style Threaded Aluminum
Number of Hubs 3
Cover Included Yes
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 1 "
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 2.47 lbs
Gross Weight 2.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved