K125
Killark Grips, K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K125

Killark Grips, K Series
In stock
Item Number
K125
MFG Item Number
K125
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, K Series
Item #
K125
1 1/4in. STR LT CONNECTOR

K Series Information


Specifications

Specifications
Manufacturer Part Number K125
Item Number K125
Manufacturer Killark
Product Series K
Family Series Killark Grips, K Series
Mesh Style Stainless Steel Mesh
Hub Size 1.25 " NPT
Net Weight 0.625 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved