OC-4
Killark-Hubbell Electrical Products Conduit Outlet Bodies, O Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OC-4

Killark-Hubbell Electrical Products Conduit Outlet Bodies, O Series
In stock
Item Number
OC-4
MFG Item Number
OC-4
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, O Series
Item #
OC-4
1-1/4in. in.Cin. TYPE AL CONDUIT BO

O Series Information

  • Tapered Threaded Hubs
  • Raintight When Used With Gasketed Covers
  • Malleable Iron Suitable For Use in Concrete

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OC-4
Item Number OC-4
Manufacturer Killark-Hubbell Electrical Products
Product Series O
Family Series Killark-Hubbell Electrical Products Conduit Outlet Bodies, O Series
Style Threaded Aluminum
Shape C
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 1-1/4 "
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 1.074 lbs
Gross Weight 1.074 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved