OL-90M
Killark Conduit Outlet Bodies, O Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OL-90M

Killark Conduit Outlet Bodies, O Series
In stock
Item Number
OL-90M
MFG Item Number
OL-90M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, O Series
Item #
OL-90M
3.5-4in. FORM35 STAMPED STL CV

O Series Information

  • Aluminum and Steel Stamped Covers
  • UL Listed and CSA Certified
  • Natural Finish on Both Steel and Aluminum Covers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OL-90M
Item Number OL-90M
Manufacturer Killark
Product Series O
Family Series Killark Conduit Outlet Bodies, O Series
Gasket Included No
Connection Type Screw
Hub Size (in) 3-1/2 ", 4 "
Composition Steel
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved