The store will not work correctly when cookies are disabled.
OLB-4CG
Killark-Hubbell Electrical Products Conduit Outlet Bodies, O Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conduit Outlet Bodies, O Series
BODY,CVR,GASK 1-1/4in. LB AL
- Tapered Threaded Hubs
- Raintight When Used With Gasketed Covers
- Malleable Iron Suitable For Use in Concrete
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
OLB-4CG |
Item Number |
OLB-4CG |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
O |
Family Series |
Killark-Hubbell Electrical Products Conduit Outlet Bodies, O Series |
Style |
Threaded Aluminum |
Shape |
LB |
Number of Hubs |
2 |
Cover Included |
Yes |
Gasket Included |
Yes |
Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Connection Type |
Threaded |
Trade Size (in) |
1-1/4 " |
Composition |
Aluminum |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
Yes |
Approvals |
CSA, UL |
Net Weight |
1.22 lbs |
Gross Weight |
1.22 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved