OLB-6CG
Killark-Hubbell Electrical Products Conduit Outlet Bodies, O Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OLB-6CG

Killark-Hubbell Electrical Products Conduit Outlet Bodies, O Series
In stock
Item Number
OLB-6CG
MFG Item Number
OLB-6CG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, O Series
Item #
OLB-6CG
BODY,CVR,GASK 2in. LB AL

O Series Information

  • Tapered Threaded Hubs
  • Raintight When Used With Gasketed Covers
  • Malleable Iron Suitable For Use in Concrete

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OLB-6CG
Item Number OLB-6CG
Manufacturer Killark-Hubbell Electrical Products
Product Series O
Family Series Killark-Hubbell Electrical Products Conduit Outlet Bodies, O Series
Style Threaded Aluminum
Shape LB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 2 "
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 2.075 lbs
Gross Weight 2.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved