SWB-18
Killark Electrical Boxes, SWB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SWB-18

Killark Electrical Boxes, SWB Series
In stock
Item Number
SWB-18
MFG Item Number
SWB-18
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, SWB Series
Item #
SWB-18
DEEP DEV BODY 1-1/2in. 2-GANG 1-1/2in.

SWB Series Information

  • Device Bodies for Use with XCS, XS, and XST Cover Assemblies
  • UL Listed and CSA Certified

Specifications

Specifications
Product Series SWB
Item Number SWB-18
Manufacturer Part Number SWB-18
Ships Factory Direct No
Manufacturer Killark
Family Series Killark Electrical Boxes, SWB Series
Number of Gangs 2
Hub Size (in) 1-1/2 "
Feed Type Deep
Ground Screw Yes
Composition Copper-Free Aluminum
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved