TWOLB-3
Killark-Hubbell Electrical Products Conduit Outlet Bodies, TWO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TWOLB-3

Killark-Hubbell Electrical Products Conduit Outlet Bodies, TWO Series
In stock
Item Number
TWOLB-3
MFG Item Number
TWOLB-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, TWO Series
Item #
TWOLB-3
1in. LB CONDUIT BODY THINWALL

TWO Series Information

  • Combination Bodies Have Threaded and Set Screw Hubs
  • Pre‑packaged With Body, Cover and Gasket
  • Covers Furnished With Stainless Steel Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TWOLB-3
Item Number TWOLB-3
Manufacturer Killark-Hubbell Electrical Products
Product Series TWO
Family Series Killark-Hubbell Electrical Products Conduit Outlet Bodies, TWO Series
Style Set Screw
Shape LB
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size (in) 1 "
Composition Aluminum
Exposure Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved