The store will not work correctly when cookies are disabled.
UNFL2
Killark-Hubbell Electrical Products Fittings, UN Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3/4in. ST EXP LONG UNION FEMALE
- Threaded for Rigid Conduit or IMC
- Tapered Threads
- Strong and Durable Construction
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
UNFL2 |
Item Number |
UNFL2 |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
UN |
Family Series |
Killark-Hubbell Electrical Products Fittings, UN Series |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Connection Type |
Female to Female |
Angle |
Straight |
Trade Size |
3/4 " |
Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Material |
Aluminum |
Composition |
Metallic |
Hazardous Rated |
Yes |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved