UNY3-EX
Killark Fittings, UN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNY3-EX

Killark Fittings, UN Series
In stock
Item Number
UNY3-EX
MFG Item Number
UNY3-EX
Series
This item cannot be canceled or returned
UNY3-EX is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UN Series
Item #
UNY3-EX
FE UNION, 1in. MALE, QUAD LISTED

UN Series Information

  • Threaded for Rigid Conduit or IMC
  • Tapered Threads
  • Strong and Durable Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNY3-EX
Item Number UNY3-EX
Manufacturer Killark
Product Series UN
Family Series Killark Fittings, UN Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 1 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Steel
Composition Metallic
Exposure Rating Explosion Proof
Hazardous Rated Yes
Approvals ATEX, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved